Overview
Mfr description
MA5310 INNER RG MA5310-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight1.03 lbs
- Manufacturer Upc Number662327473365
- UPC_NO662327473365
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data