1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
E5310
Cylindrical Roller Bearing, single row - Straight, 50 mm ID, 110 mm OD, 44.50 mm Width
MI ITEM #
00083633
MFR #
E5310
List Price
$455.92
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
ROLLWAY E5310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
E5310
Cylindrical Roller Bearing, single row - Straight, 50 mm ID, 110 mm OD, 44.50 mm Width
MI ITEM #
00083633
MFR #
E5310
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$455.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
E-5310 BRG
Specifications
Bore Type
Straight
Bore Diameter
50 mm
Outside Diameter
110 mm
Overall Width
44.50 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data