Motion
MA5313TV ROLLER BEARING

LINK-BELT
MA5313TV ROLLER BEARING

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 2.3125 in Width, C0 Internal Clearance
Mi Item #00083710
MFR #MA5313TV ROLLER BEARING
Price$1,037.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5313TV ROLLER BEARING

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 2.3125 in Width, C0 Internal Clearance
Mi Item #00083710
MFR #MA5313TV ROLLER BEARING

Mfr description
MA5313TV BEARING MA5313TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,037.23/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.54 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in
  • Precision Rating
    Not Rated
  • Weight
    9.35 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    Outer Ring With Two Retaining Rings in I.D., Plain Cylindrical Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327053789
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Medium
  • UPC_NO
    662327053789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)