Motion
MA5313

LINK-BELT
MA5313

Cylindrical Roller Bearing - Straight, 65 mm ID, 2.3126 in Width
Mi Item #00083716
MFR #MA5313
Price$819.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5313

Cylindrical Roller Bearing - Straight, 65 mm ID, 2.3126 in Width
Mi Item #00083716
MFR #MA5313

Mfr description
MA5313 INNER RG MA5313-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.39/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Overall Width  
    2.3126 in
  • Weight
    2.17 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473396
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)