Motion
E-5314-U

ROLLWAY
E-5314-U

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 63.5 mm Width
Mi Item #00083740
MFR #E-5314-U
Price$1,553.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5314-U

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 63.5 mm Width
Mi Item #00083740
MFR #E-5314-U

Mfr description
E-5314-U BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,553.80/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    97.28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    63.5 mm
  • Precision Rating
    ABEC 1
  • Weight
    12.90 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Separable Both Directions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410022515
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410022515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)