Motion
L-5314-U

ROLLWAY
L-5314-U

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 63.5 mm Width
MI ITEM #00083741
MFR #L-5314-U
Your Price$1,056.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
L-5314-U

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 63.5 mm Width
MI ITEM #00083741
MFR #L-5314-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,056.81/each(List $1,532.37)

Overview

Mfr description
L-5314-U BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Separable One Direction - Outer Race - Non-Separable
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Separable One Direction
  • Inner Ring Width
    97.28 mm
  • Outer Ring Type
    Non-Separable
  • Weight
    12.90 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410026315
  • UPC_NO
    637410026315
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought