Motion
MA5315 INNER RG

LINK-BELT
MA5315 INNER RG

MA5315 INNER RG MA5315-3
MI ITEM #00083771
MFR #MA5315 INNER RG
Price$315.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5315 INNER RG

MA5315 INNER RG MA5315-3
MI ITEM #00083771
MFR #MA5315 INNER RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$315.28/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter
    3.5591 in
  • Overall Width
    68.262 mm
  • Precision Rating
    RBEC-1
  • Weight
    3.239 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Country of Origin
    MX
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    5315

Overview

Mfr description
MA5315 INNER RG MA5315-3
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring; Cylindrical Roller Bearing 75 mm bore diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text