Specifications
Dimensions
- Bore Diameter75 mm
- Outside Diameter160 mm
- Overall Width2.6874 in
- Weight11.76 lbs
Details
- Bore TypeStraight
- Manufacturer Upc Number662327108625
- Product TypeCylindrical Roller Bearings
- UPC_NO662327108625
Overview
Mfr description
M5315EX OR&RA M5315EX