Motion
MA5317

LINK-BELT
MA5317

Cylindrical Roller Bearing - Straight, 85 mm ID, 2.8752 in Width
Mi Item #00083838
MFR #MA5317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5317

Cylindrical Roller Bearing - Straight, 85 mm ID, 2.8752 in Width
Mi Item #00083838
MFR #MA5317

Mfr description
MA5317 INNER RG MA5317-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Overall Width  
    2.8752 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473433
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)