Motion
M5317TV OR&RA

LINK-BELT
M5317TV OR&RA

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 2.8750 in Width, C0 Internal Clearance
MI ITEM #00083845
MFR #M5317TV OR&RA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5317TV OR&RA

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 2.8750 in Width, C0 Internal Clearance
MI ITEM #00083845
MFR #M5317TV OR&RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M5317TV OR&RA M5317TV

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    Outer Ring With Two Retaining Rings in I.D.
  • Country of Origin
    Mexico
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    3.96 mm
  • Series
    Medium
  • Weight
    14.50 lbs
  • Manufacturer Upc Number
    662327108656
  • UPC_NO
    662327108656
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text