Motion
D5320
100 mm ID, 215 mm OD, 3.2500 in Width
MI ITEM #00083926
MFR #D5320
Price$953.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 mm ID, 215 mm OD, 3.2500 in Width
MI ITEM #00083926
MFR #D5320

Mfr description
D5320 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.21/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    3.2500 in

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)