Specifications
Dimensions
- Bore Diameter105 mm
- Outside Diameter225 mm
- Overall Width87.3 mm
- Precision RatingABEC 1
- Weight39.80 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Cage MaterialMachined Brass
- Flanges(2) Flanges on Outer Ring
- Internal ClearanceC0
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number637410022829
- Number Of Rows1
- Outer Ring TypeOuter Race with Two Flanges, Non-Separable
- Product TypeCylindrical Roller Bearings
- Ring SeparationInner Ring - Separable Both Directions - Outer Race - Non-Separable
Overview
Mfr description
E-5321-UMR BRG