Motion
180 RIN 683 R2

TIMKEN
180 RIN 683 R2

Cylindrical Roller Bearing - Straight, 18.0000 in ID, 19.8100 in OD, 3.5000 in Width, R2 Internal Clearance
MI ITEM #00084096
MFR #180 RIN 683 R2
Your Price$50,050.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
180 RIN 683 R2

Cylindrical Roller Bearing - Straight, 18.0000 in ID, 19.8100 in OD, 3.5000 in Width, R2 Internal Clearance
MI ITEM #00084096
MFR #180 RIN 683 R2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50,050.50/each(List $51,428.14)

Overview

Mfr description
180 RIN 683 R2 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    R2
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    Maximum of +302 °F
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    RIN
  • Weight
    273.97 lbs
  • UPC_NO
    087796020535
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text