Motion
MA6207 INNER RG

LINK-BELT
MA6207 INNER RG

MA6207 INNER RG MA6207
MI ITEM #00084129
MFR #MA6207 INNER RG
Price$260.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA6207 INNER RG

MA6207 INNER RG MA6207
MI ITEM #00084129
MFR #MA6207 INNER RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.16/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    43.97 mm
  • Overall Width
    53.975 mm
  • Precision Rating
    RBEC-1
  • Weight
    0.506 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Country of Origin
    MX
  • Finish Coating
    Powder Coated
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2000 rpm
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Seal Type
    Contact/Lip
  • Series
    6000

Overview

Mfr description
MA6207 INNER RG MA6207
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring; Cylindrical Roller Bearing 35 mm bore diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text