Motion
M6210TV OR&RA

LINK-BELT
M6210TV OR&RA

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 2.3750 in Width, C0 Internal Clearance
MI ITEM #00084142
MFR #M6210TV OR&RA
Price$484.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M6210TV OR&RA

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 2.3750 in Width, C0 Internal Clearance
MI ITEM #00084142
MFR #M6210TV OR&RA

Mfr description
M6210TV OR&RA M6210TV
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$484.59/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.52 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    2.3750 in
  • Precision Rating
    Not Rated
  • Weight
    2.27 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    Outer Ring With Two Retaining Rings in I.D.
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327108755
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Series
    Light
  • UPC_NO
    662327108755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)