Motion
MA6212 INNER RG

LINK-BELT
MA6212 INNER RG

MA6212 INNER RG MA6212
Mi Item #00084147
MFR #MA6212 INNER RG
Price$489.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA6212 INNER RG

MA6212 INNER RG MA6212
Mi Item #00084147
MFR #MA6212 INNER RG

Mfr description
MA6212 INNER RG MA6212
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.13/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    95.92 mm
  • Overall Width
    73.025 mm
  • Precision Rating
    RBEC-1
  • Weight
    1.596 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Country of Origin
    MX
  • Finish Coating
    Powder Coated
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1700 rpm
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Seal Type
    Contact/Lip
  • Series
    6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)