Motion
E-6216-B

ROLLWAY
E-6216-B

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 88.9 mm Width
MI ITEM #00084156
MFR #E-6216-B
Your Price$1,865.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-6216-B

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 88.9 mm Width
MI ITEM #00084156
MFR #E-6216-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,865.62/each(List $2,238.74)

Overview

Mfr description
E-6216-B BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Separable Both Directions
  • Inner Ring Width
    101.09 mm
  • Outer Ring Type
    Non-Separable
  • Weight
    13.50 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410023338
  • UPC_NO
    637410023338
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text