Motion
MA6216

LINK-BELT
MA6216

Cylindrical Roller Bearing - Straight, 80 mm ID, 3.5000 in Width
Mi Item #00084160
MFR #MA6216
Price$691.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA6216

Cylindrical Roller Bearing - Straight, 80 mm ID, 3.5000 in Width
Mi Item #00084160
MFR #MA6216

Mfr description
MA6216 INNER RG MA6216
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.27/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Width  
    3.5000 in
  • Weight
    3.17 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327054052
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327054052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)