Motion
M6216TV OR&RA

LINK-BELT
M6216TV OR&RA

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 3.5000 in Width, C0 Internal Clearance
MI ITEM #00084165
MFR #M6216TV OR&RA
Your Price$2,015.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M6216TV OR&RA

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 3.5000 in Width, C0 Internal Clearance
MI ITEM #00084165
MFR #M6216TV OR&RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,015.94/each(List $2,419.13)

Overview

Mfr description
M6216TV OR&RA M6216TV

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    Outer Ring With Two Retaining Rings in I.D.
  • Country of Origin
    Mexico
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.54 mm
  • Series
    Light
  • Weight
    9.35 lbs
  • Manufacturer Upc Number
    662327108786
  • UPC_NO
    662327108786
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text