Motion
120RIU515 R3

TIMKEN
120RIU515 R3

12.0000 in ID, 18.5000 in OD, 3.8750 in Width
Mi Item #00085145
MFR #120RIU515 R3
Price$43,762.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
120RIU515 R3

12.0000 in ID, 18.5000 in OD, 3.8750 in Width
Mi Item #00085145
MFR #120RIU515 R3

Mfr description
120 RIU 515 R3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,762.49/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Inner Ring Width
    3.8750 in
  • Outer Ring Width
    3.8750 in
  • Outside Diameter  
    18.5000 in
  • Overall Width  
    3.8750 in

Details

  • Maximum RPM (Grease)
    600 rpm
  • Maximum RPM (Oil)
    670 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Series
    RIU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)