Motion
260RU92 OA1175 R3

TIMKEN
260RU92 OA1175 R3

Cylindrical Roller Bearing - Straight, 260 mm ID, 480 mm OD, 6.2500 in Width, R3 Internal Clearance
MI ITEM #00085190
MFR #260RU92 OA1175 R3
List Price$41,673.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
260RU92 OA1175 R3

Cylindrical Roller Bearing - Straight, 260 mm ID, 480 mm OD, 6.2500 in Width, R3 Internal Clearance
MI ITEM #00085190
MFR #260RU92 OA1175 R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41,673.74/each for your price

Overview

Mfr description
260 RU 92 0A1175 R3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    R3
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +302 °F
  • Precision Rating
    Not Rated
  • Maximum RPM (Oil)
    700 rpm
  • Bearing Material
    Chrome Steel
  • Maximum RPM (Grease)
    640 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Inner Ring Width
    6.2500 in
  • Outer Ring Width
    6.2500 in
  • Series
    RU
  • Weight
    304.82 lbs
  • UPC_NO
    087796021747
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text