Motion
280RN51OO334R3

TIMKEN
280RN51OO334R3

Cylindrical Roller Bearing - Straight, 280 mm ID, Open, R3 Internal Clearance
MI ITEM #00085209
MFR #280RN51OO334R3
Price$21,960.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
280RN51OO334R3

Cylindrical Roller Bearing - Straight, 280 mm ID, Open, R3 Internal Clearance
MI ITEM #00085209
MFR #280RN51OO334R3

Mfr description
280 RN 51 00334 R3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,960.36/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Precision Rating
    Not Rated
  • Weight
    98.97 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    R3
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RN
  • UPC_NO
    087796020443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)