Motion
90 RIU 399 771 R3

TIMKEN
90 RIU 399 771 R3

Cylindrical Roller Bearing - Straight, 9.0000 in ID, 17.0000 in OD, 4.6250 in Width, C0 Internal Clearance
Mi Item #00085221
MFR #90 RIU 399 771 R3
Price$29,097.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
90 RIU 399 771 R3

Cylindrical Roller Bearing - Straight, 9.0000 in ID, 17.0000 in OD, 4.6250 in Width, C0 Internal Clearance
Mi Item #00085221
MFR #90 RIU 399 771 R3

Mfr description
90 RIU 399 00771 R3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,097.83/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Outside Diameter  
    17.0000 in
  • Overall Width  
    4.6250 in
  • Precision Rating
    Not Rated
  • Weight
    185.93 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    RIU
  • UPC_NO
    087796021662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)