Specifications
Dimensions
- Bore Diameter160 mm
- Outside Diameter250 mm
- Overall Width40 mm
- Precision RatingABEC 1
- Weight18.00 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Cage MaterialPiece Machined Brass
- Flanges(2) Flanges on Outer Ring
- Internal ClearanceC0
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number637410030190
- Number Of Rows1
- Outer Ring TypeComplete Unit
- Product TypeCylindrical Roller Bearings
- Ring SeparationInner Ring - Separable Both Directions - Outer Race - Non-Separable
Overview
Mfr description
MUC-132 BRG