Motion
CM136
180 mm ID, 280 mm OD, 44 mm Width
Mi Item #00085309
MFR #CM136
Price$5,920.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 mm ID, 280 mm OD, 44 mm Width
Mi Item #00085309
MFR #CM136

Mfr description
CM136 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,920.52/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    44 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)