Motion
CC140
Cylindrical Roller Bearing - Straight, 200 mm ID, 320 mm OD, 48 mm Width
MI ITEM #00085349
MFR #CC140
Price$8,799.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 200 mm ID, 320 mm OD, 48 mm Width
MI ITEM #00085349
MFR #CC140

Mfr description
CC140 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,799.98/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    48 mm
  • Weight
    15.50 lbs

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    525000 N
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Static Load Capacity
    667000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)