Motion
MUC-140

ROLLWAY
MUC-140

Cylindrical Roller Bearing - Straight, 200 mm ID, 320 mm OD, 48 mm Width, C0 Internal Clearance
MI ITEM #00085354
MFR #MUC-140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
MUC-140

Cylindrical Roller Bearing - Straight, 200 mm ID, 320 mm OD, 48 mm Width, C0 Internal Clearance
MI ITEM #00085354
MFR #MUC-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUC-140 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (2) Flanges on Outer Ring
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Piece Machined Brass
  • Outer Ring Type
    Complete Unit
  • Weight
    37.00 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410030282
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text