Motion
MU-142

ROLLWAY
MU-142

Cylindrical Roller Bearing - Straight, 210 mm ID, 340 mm OD, 50 mm Width, C0 Internal Clearance
Mi Item #00085367
MFR #MU-142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
MU-142

Cylindrical Roller Bearing - Straight, 210 mm ID, 340 mm OD, 50 mm Width, C0 Internal Clearance
Mi Item #00085367
MFR #MU-142

Mfr description
MU-142 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    210 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ABEC 1
  • Weight
    50.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Piece Machined Brass
  • Flanges
    (4) Flanges
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410029767
  • Number Of Rows
    1
  • Outer Ring Type
    Complete Unit
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable One Direction - Outer Race - Non-Separable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)