Motion
N408-M1
Cylindrical Roller Bearing - Straight, 40 mm ID, 110 mm OD, 27 mm Width, C0 Internal Clearance
MI ITEM #00085511
MFR #N408-M1
Price$775.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 40 mm ID, 110 mm OD, 27 mm Width, C0 Internal Clearance
MI ITEM #00085511
MFR #N408-M1

Mfr description
N408-XL-M1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    3.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    N4
  • UPC_NO
    4012801404440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)