Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
MUC315LIS

Cylindrical Roller Bearing - Straight, 3.7516 in ID, 160 mm OD, 1.4537 in Width
Mi Item #00085615
MFR #MUC315LIS

Mfr description
MUC-315-LIS BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    3.7516 in
  • Outside Diameter  
    160 mm
  • Overall Width  
    1.4537 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)