Specifications
Dimensions
- Bore Diameter134.74 mm
- Outside Diameter145.0000 mm
- Overall Width20 mm
- Precision RatingRBEC-1
- Weight0.857 lbs
Details
- Bearing MaterialSteel
- Country of OriginMX
- Lubrication TypeGrease or Oil
- Manufacturer Upc Number662327107680
- Product TypeCylindrical Roller Bearing Inner Rings
- SeriesSeries 1900 Narrow Width-Extra Extra Light
Overview
Mfr description
M1921DAH OUTER RG M1921DAH
- State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD