Motion
140RU91 OO771 R3

TIMKEN
140RU91 OO771 R3

Cylindrical Roller Bearing - Straight, 140 mm ID, 220 mm OD, 2.5000 in Width, R3 Internal Clearance
MI ITEM #00085790
MFR #140RU91 OO771 R3
Price$4,611.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
140RU91 OO771 R3

Cylindrical Roller Bearing - Straight, 140 mm ID, 220 mm OD, 2.5000 in Width, R3 Internal Clearance
MI ITEM #00085790
MFR #140RU91 OO771 R3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,611.31/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    21.57 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R3
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RU
  • UPC_NO
    087796020917

Overview

Mfr description
140 RU 91 00771 R3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text