Motion
AD5132
160 mm ID, 250 mm OD, 2.8750 in Width
Mi Item #00085832
MFR #AD5132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160 mm ID, 250 mm OD, 2.8750 in Width
Mi Item #00085832
MFR #AD5132

Mfr description
AD5132 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    2.8750 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)