Motion
170RU91 R3

TIMKEN
170RU91 R3

Cylindrical Roller Bearing - Straight, 170 mm ID, 265 mm OD, 3.0000 in Width
Mi Item #00085843
MFR #170RU91 R3
Price$7,783.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
170RU91 R3

Cylindrical Roller Bearing - Straight, 170 mm ID, 265 mm OD, 3.0000 in Width
Mi Item #00085843
MFR #170RU91 R3

Mfr description
170 RU 91 R3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,783.97/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    3.0000 in
  • Outer Ring Width
    3.0000 in
  • Outside Diameter  
    265 mm
  • Overall Width  
    3.0000 in

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    166000 lbf
  • Maximum RPM (Grease)
    1500 rpm
  • Maximum RPM (Oil)
    1600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)