Motion
A5142
210 mm ID, 340 mm OD, 3.7500 in Width
Mi Item #00085893
MFR #A5142
Price$17,135.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
210 mm ID, 340 mm OD, 3.7500 in Width
Mi Item #00085893
MFR #A5142

Mfr description
A5142 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,135.96/each

Specifications

Dimensions

  • Bore Diameter  
    210 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    3.7500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)