Motion
220 RU 91 R3

TIMKEN
220 RU 91 R3

Cylindrical Roller Bearing - Straight, 220 mm ID, 350 mm OD, 3.8750 in Width, R3 Internal Clearance
Mi Item #00085907
MFR #220 RU 91 R3
Price$13,173.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
220 RU 91 R3

Cylindrical Roller Bearing - Straight, 220 mm ID, 350 mm OD, 3.8750 in Width, R3 Internal Clearance
Mi Item #00085907
MFR #220 RU 91 R3

Mfr description
220 RU 91 R3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13,173.10/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    3.8750 in
  • Outer Ring Width
    3.8750 in
  • Outside Diameter  
    350 mm
  • Overall Width  
    3.8750 in
  • Precision Rating
    Not Rated
  • Weight
    86.02 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R3
  • Max Rpm
    1000 rpm
  • Maximum RPM (Grease)
    930 rpm
  • Maximum RPM (Oil)
    1000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RU
  • UPC_NO
    087796021600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)