Motion
JRN 5248 WM 107 R6

TIMKEN
JRN 5248 WM 107 R6

Cylindrical Roller Bearing - Straight, 240 mm ID, 440 mm OD, 5.7500 in Width, R6 Internal Clearance
Mi Item #00085909
MFR #JRN 5248 WM 107 R6
Price$29,293.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JRN 5248 WM 107 R6

Cylindrical Roller Bearing - Straight, 240 mm ID, 440 mm OD, 5.7500 in Width, R6 Internal Clearance
Mi Item #00085909
MFR #JRN 5248 WM 107 R6

Mfr description
JRN 5248 WM 107 R6 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,293.84/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    11 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    5.7500 in
  • Precision Rating
    Not Rated
  • Weight
    234.27 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R6
  • Max Rpm
    750 rpm
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    A5200, WM
  • UPC_NO
    087796134034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)