Motion
AM5146
230 mm ID, 370 mm OD, 4.0000 in Width
Mi Item #00085910
MFR #AM5146
Price$17,438.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 mm ID, 370 mm OD, 4.0000 in Width
Mi Item #00085910
MFR #AM5146

Mfr description
AM5146 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,438.33/each

Specifications

Dimensions

  • Bore Diameter  
    230 mm
  • Outside Diameter  
    370 mm
  • Overall Width  
    4.0000 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)