Motion
MU-5146

ROLLWAY
MU-5146

Cylindrical Roller Bearing - Straight, 230 mm ID, 370 mm OD, 101.6 mm Width, C0 Internal Clearance
MI ITEM #00085915
MFR #MU-5146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
MU-5146

Cylindrical Roller Bearing - Straight, 230 mm ID, 370 mm OD, 101.6 mm Width, C0 Internal Clearance
MI ITEM #00085915
MFR #MU-5146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MU-5146 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Separable One Direction - Outer Race - Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (4) Flanges
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Piece Machined Brass
  • Outer Ring Type
    Complete Unit
  • Weight
    98.90 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410029897
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text