Motion
320RU30 OC1175 R4

TIMKEN
320RU30 OC1175 R4

Cylindrical Roller Bearing - Straight, 320 mm ID, 480 mm OD, 121 mm Width, R4 Internal Clearance
Mi Item #00085944
MFR #320RU30 OC1175 R4
Price$40,192.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
320RU30 OC1175 R4

Cylindrical Roller Bearing - Straight, 320 mm ID, 480 mm OD, 121 mm Width, R4 Internal Clearance
Mi Item #00085944
MFR #320RU30 OC1175 R4

Mfr description
320 RU 30 OC1175 R4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,192.00/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Inner Ring Width
    121 mm
  • Outer Ring Width
    121 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    121 mm
  • Precision Rating
    Not Rated
  • Weight
    182.67 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R4
  • Maximum RPM (Grease)
    550 rpm
  • Maximum RPM (Oil)
    610 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RU
  • UPC_NO
    087796021815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)