1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF 467062 VAA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
467062 VAA
467062 VAA
Mi Item #
00086095
MFR #
467062 VAA
Mfr description
467062 VAA BRG
High to very high radial load carrying capacity Low friction Long service life
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bore
Diameter
4.3310 in
Outside
Diameter
10.2490 in
Overall
Width
3.6250 in
Details
Finish Coating
Without
Product Type
Cylindrical Roller Bearings
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items