Motion
D-4305-B

TIMKEN
D-4305-B

Cylindrical Roller Bearing - Straight, 5.5100 in ID, 11.8100 in OD, 4.5000 in Width, C0 Internal Clearance
MI ITEM #00086121
MFR #D-4305-B
Price$11,352.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
D-4305-B

Cylindrical Roller Bearing - Straight, 5.5100 in ID, 11.8100 in OD, 4.5000 in Width, C0 Internal Clearance
MI ITEM #00086121
MFR #D-4305-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,352.17/each

Specifications

Dimensions

  • Bore Diameter  
    5.5100 in
  • Outside Diameter  
    11.8100 in
  • Overall Width  
    4.5000 in
  • Precision Rating
    Not Rated
  • Weight
    94.91 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    D
  • UPC_NO
    087796020597

Overview

Mfr description
D 4305 B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought