Motion
170RN03 AA782 R3

TIMKEN
170RN03 AA782 R3

Cylindrical Roller Bearing - Straight, 170 mm ID, 360 mm OD, 72 mm Width, R3 Internal Clearance
Mi Item #00086146
MFR #170RN03 AA782 R3
Price$6,921.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
170RN03 AA782 R3

Cylindrical Roller Bearing - Straight, 170 mm ID, 360 mm OD, 72 mm Width, R3 Internal Clearance
Mi Item #00086146
MFR #170RN03 AA782 R3

Mfr description
170 RN03AA782R3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,921.68/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    72 mm
  • Precision Rating
    Not Rated
  • Weight
    85.51 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    R3
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RN
  • UPC_NO
    087796020276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)