Motion
L-2193-C

TIMKEN
L-2193-C

Cylindrical Roller Bearing - Straight, 5.0000 in ID, 7.2500 in OD, 5.0000 in Width, C0 Internal Clearance
MI ITEM #00086196
MFR #L-2193-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L-2193-C

Cylindrical Roller Bearing - Straight, 5.0000 in ID, 7.2500 in OD, 5.0000 in Width, C0 Internal Clearance
MI ITEM #00086196
MFR #L-2193-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outside Diameter  
    7.2500 in
  • Overall Width  
    5.0000 in
  • Precision Rating
    Not Rated
  • Weight
    24.00 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    L
  • UPC_NO
    087796124295

Overview

Mfr description
L 2193 C BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text