Motion
L7312U

ROLLWAY
L7312U

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 38 mm Width
Mi Item #00086239
MFR #L7312U
Price$3,110.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
L7312U

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 38 mm Width
Mi Item #00086239
MFR #L7312U

Mfr description
L-7312-U BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,110.85/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    38 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)