Motion
250RU91 R3

TIMKEN
250RU91 R3

Cylindrical Roller Bearing - Straight, 250 mm ID, 410 mm OD, 4.3750 in Width
Mi Item #00086524
MFR #250RU91 R3
Price$30,404.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
250RU91 R3

Cylindrical Roller Bearing - Straight, 250 mm ID, 410 mm OD, 4.3750 in Width
Mi Item #00086524
MFR #250RU91 R3

Mfr description
250 RU 91 R3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,404.23/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    111.12 mm
  • Outer Ring Width
    4.3750 in
  • Outside Diameter  
    410 mm
  • Overall Width  
    4.3750 in

Details

  • Bore Type
    Straight
  • Maximum RPM (Grease)
    820 rpm
  • Maximum RPM (Oil)
    900 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)