Motion
240 RN 3 R2

TIMKEN
240 RN 3 R2

Cylindrical Roller Bearing - Straight, 240 mm ID, 500 mm OD, 95 mm Width, R2 Internal Clearance
MI ITEM #00087548
MFR #240 RN 3 R2
Price$62,190.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
240 RN 3 R2

Cylindrical Roller Bearing - Straight, 240 mm ID, 500 mm OD, 95 mm Width, R2 Internal Clearance
MI ITEM #00087548
MFR #240 RN 3 R2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62,190.02/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    95 mm
  • Precision Rating
    Not Rated
  • Weight
    215.58 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    R2
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RN
  • UPC_NO
    087796175280

Overview

Mfr description
240 RN 03 R2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought