Motion
BC1B 320298

SKF
BC1B 320298

Cylindrical roller bearings, single row
Mi Item #00087865
MFR #BC1B 320298
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC1B 320298

Cylindrical roller bearings, single row
Mi Item #00087865
MFR #BC1B 320298

Mfr description
BC1B320298 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0930 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.60 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Closure Type
    Open
  • Finish Coating
    None
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316576613401
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    BC1B32
  • UPC_NO
    7316576613401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)