Motion
MA6214 INNER RG

LINK-BELT
MA6214 INNER RG

MA6214 INNER RG MA6214
Mi Item #00088093
MFR #MA6214 INNER RG
Price$481.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA6214 INNER RG

MA6214 INNER RG MA6214
Mi Item #00088093
MFR #MA6214 INNER RG

Mfr description
MA6214 INNER RG MA6214
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring; Cylindrical Roller Bearing 70 mm bore diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.89/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Overall Width
    79.375 mm
  • Precision Rating
    RBEC-1
  • Weight
    2.424 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327054038
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)