1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MR1217
OR&RA Cylindrical Roller Bearing, single row - Straight, 85 mm ID, 4.0161 in OD, 28 mm Width
MI ITEM #
00088223
MFR #
MR1217
List Price
$541.56
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MR1217
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MR1217
OR&RA Cylindrical Roller Bearing, single row - Straight, 85 mm ID, 4.0161 in OD, 28 mm Width
MI ITEM #
00088223
MFR #
MR1217
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$541.56
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MR1217 INNER RG MR1217-3
Specifications
Bore Type
Straight
Bore Diameter
85 mm
Outside Diameter
4.0161 in
Overall Width
28 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data